Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.37mm
Mfr # 0697358
Zoro # G810405771
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.35
- Decimal Equivalent 0.210629921259843
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697358
- Zoro # G810405771
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.35 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.210629921259843 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- DRILL AMERICA 1/2"-13 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1213LH)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- WESTWARD 11 1/4 in Crimper 16 to 8 AWG (13H898)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- MASTERCUT TOOL 5/16x1-1/4x5/16x2-3/4 2FL 118° 4 Facet Point Stub Drill (603-176)
- Nachi Stub Drills