Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.34mm
Mfr # 0697335
Zoro # G510405750
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.32
- Decimal Equivalent 0.209448818897638
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697335
- Zoro # G510405750
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.32 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.209448818897638 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 8" - 100-700-B08 (100-700-B08)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI Aqua EX Flat Bottom Stub - 1.2mm (0715160)
- DRILL AMERICA 63/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO63/64)
- Nachi Stub Drills