Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.33mm
Mfr # 0697329
Zoro # G810405702
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.31
- Decimal Equivalent 0.209055118110236
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697329
- Zoro # G810405702
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.31 |
Shank Dia. | 6 |
Overall Length | 72 |
Flute Length | 28 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.209055118110236 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim (2006-1030)
- CURRENT TOOLS Conduit Piston for 2-1/2" conduit (R25)
- AIRCAT 1 Hp 4" Composite Cut-Off Tool (6560)
- SUPERCUT 125 L, 0.125 W, 0.025 Thick, Carbon Steel (208870)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- Nachi Drill Bits