Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.16mm
Mfr # 0697181
Zoro # G810406631
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 5.14
- Decimal Equivalent 0.202362204724409
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697181
- Zoro # G810406631
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 5.14 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.202362204724409 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 5/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (J285BSG)
- IRWIN ProPliers Groove Joint Pliers, 10" (2078510)
- LENOX 8 TPI Reciprocating Saw Blade, 5 PK (LXAR12108CT)
- KO-KEN Hinge Handle 200mm 3/4 Sq. Drive (6768-HEAD)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- DRILL AMERICA 5/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/32)
- Nachi Drill Bits