Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 5.00mm
Mfr # 0572812
Zoro # G710405369
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.98
- Decimal Equivalent 0.196062992125984
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0572812
- Zoro # G710405369
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.98 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.196062992125984 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-56 Carbon Steel Hand Tap Set (DWTS2-56)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-1/4" (84824)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953HS30SS)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- YG-1 TOOL CO Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated (D4107085)
- Nachi Stub Drills