Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.97mm
Mfr # 0697037
Zoro # G810406433
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.95
- Decimal Equivalent 0.19488188976378
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697037
- Zoro # G810406433
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.95 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.19488188976378 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/32)
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (46TX60)
- DREMEL Grinding Wheel, 7/8in L, 2 pcs., AO, PK2 (541)
- IRWIN Hex Die 1/2-14Npt (7405)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- DRILL AMERICA 57/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO57/64)
- Nachi Drill Bits