Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.94mm
Mfr # 0697014
Zoro # G610406329
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.92
- Decimal Equivalent 0.193700787401575
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0697014
- Zoro # G610406329
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.92 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.193700787401575 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- WESTWARD Grout Saw, 12 In, Blue (13P552)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- NORTON ABRASIVES Mini Angle Air Disc Sander, , 0.9 hp, (69957382154)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/64)
- Nachi Stub Drills