Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.93mm
Mfr # 0697008
Zoro # G510406580
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.91
- Decimal Equivalent 0.193307086614173
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0697008
- Zoro # G510406580
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.91 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.193307086614173 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- KESON 30 m Tape Measure, 1/2 in Blade (OTR-30M)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- CENTURY DRILL & TOOL Century Drill & Tool 68585 Keyless Drill Chuck; 0.25 in. Shank (68585)
- Nachi Stub Drills