Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.87mm
Mfr # 0696958
Zoro # G110406553
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.85
- Decimal Equivalent 0.190944881889764
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696958
- Zoro # G110406553
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.85 |
Shank Dia. | 6 |
Overall Length | 70 |
Flute Length | 26 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.190944881889764 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525472)
- ENCORE PACKAGING Safety Knife, Self-Retracting Utility (EP-230)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- MIGHTY MAXX Claw Hammer Fiberglass Handle 16oz (083-10313)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- Nachi Stub Drills