Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.64mm
Mfr # 0696775
Zoro # G410406628
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.62
- Decimal Equivalent 0.181889763779528
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696775
- Zoro # G410406628
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.62 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.181889763779528 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LXH7)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- Nachi Stub Drills