Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.63mm
Mfr # 0696769
Zoro # G110406638
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.61
- Decimal Equivalent 0.181496062992126
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0696769
- Zoro # G110406638
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.61 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.181496062992126 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- KO-KEN Bit Socket TORX T60 60mm 1/2 Sq. Drive (14025.60-T60)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- WERA Plain L Key, 10 mm Tip Size, 9 in Long, 1 11/16 in Short (05022616001)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- Nachi Drill Bits