Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.54mm
Mfr # 0696695
Zoro # G810406396
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.52
- Decimal Equivalent 0.177952755905512
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696695
- Zoro # G810406396
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.52 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.177952755905512 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE High Precision 4 1/4 in. Tapered Ultra Fine Point Tweezers (TW-062)
- DRILL AMERICA m27x1.5 HSS Metric Hand Tap (DWTSMT27X1.5)
- BIG HORN Router Speed Controller (18853)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (429558)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- DRILL AMERICA 3/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST3/32)
- Nachi Drill Bits