Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.52mm
Mfr # 0696672
Zoro # G110406386
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.5
- Decimal Equivalent 0.177165354330709
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696672
- Zoro # G110406386
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.5 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.177165354330709 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (4LXK6)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- DRILL AMERICA 1/4in-20 UNC HSS Left Spiral Point 2 Flute Tap (DWTG1/4-20LH)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (21066414GR)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- S&G TOOL AID DRILL BIT Stubby 1/8" (TUBE OF 10) (SG15210)
- Nachi Stub Drills