Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.48mm
Mfr # 0696643
Zoro # G810406464
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.46
- Decimal Equivalent 0.175590551181102
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0696643
- Zoro # G810406464
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.46 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.175590551181102 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 2.416-Inch Knockout Die for 2-Inch Conduit (53868)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- M.A. FORD End Mill, 3/16" Dia, 5/8" Cut, Carbide (11418750)
- PROTO 1/2 in Drive Socket Set SAE 18 Pieces 1/2 in to 1 1/4 in , Chrome (J54118T)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- EAGLE TAPTEK CUTTING TOOLS 5/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-005-I)
- Nachi Stub Drills