Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.35mm
Mfr # 0575674
Zoro # G810406457
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.33
- Decimal Equivalent 0.170472440944882
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0575674
- Zoro # G810406457
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.33 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.170472440944882 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Tote, Totes, PP + PE Plastic (TB-CT-82-16)
- TITAN Replacement Plastic Paint Cup, 600 Ml, For 19000 Series Paint Spray Gu (TIT19900)
- LENOX Hole Saw, Bi-Metal, Dia 4-3/4 (3007676L)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- EAGLE TAPTEK CUTTING TOOLS #54 COBALT STUB DRILL USA (SC404-154-D)
- Nachi Stub Drills