Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.33mm
Mfr # 0696528
Zoro # G510406122
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.31
- Decimal Equivalent 0.169685039370079
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696528
- Zoro # G510406122
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.31 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.169685039370079 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- DRILLCO 5/8-18, NITRO SPIRAL POINT TAPS - 2100N (21N140FP)
- WESTWARD Ratcheting Wrench, Head Size 15mm (4NZN2)
- RIDGID Plug, Drain 1/2 Npt (96447)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- DRILL AMERICA 15/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO15/64)
- Nachi Drill Bits