Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.28mm
Mfr # 0696483
Zoro # G110406195
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.26
- Decimal Equivalent 0.167716535433071
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696483
- Zoro # G110406195
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.26 |
Shank Dia. | 6 |
Overall Length | 68 |
Flute Length | 24 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.167716535433071 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- BIG HORN 5 Inch x 4 Inch Adaptor (11500)
- J.W. WINCO DIN6303-M8-B Knurled Nut (8NF45/B)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- Nachi Stub Drills