Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.14mm
Mfr # 0696374
Zoro # G810405863
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.12
- Decimal Equivalent 0.162204724409449
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0696374
- Zoro # G810405863
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.12 |
Shank Dia. | 6 |
Overall Length | 66 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.162204724409449 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KO-KEN Socket 16mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-16)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 4 In L (B565G)
- EKLIND Screwdriver, Ball End, 5 1/2" L (91604)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- DRILL AMERICA 7/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO7/64)
- Nachi Drill Bits