Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #41
Mfr # 1363089
Zoro # G810406242
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #41
- Decimal Equivalent 0.096
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1363089
- Zoro # G810406242
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #41 |
Shank Dia. | 0.125 |
Overall Length | 2.0625 |
Flute Length | 0.8125 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.096 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill Fabricator's Kit Fractional 115V (0905105)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- Nachi Drill Bits