Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 4.07mm
Mfr # 0696316
Zoro # G710406076
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 4.05
- Decimal Equivalent 0.159448818897638
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696316
- Zoro # G710406076
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 4.05 |
Shank Dia. | 6 |
Overall Length | 66 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.159448818897638 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/32 in. SAE Combination Wrench (45-96-9409)
- MILWAUKEE TOOL SDS Plus 1" - 1-1/2" Thin Wall Core Bit 8" Adapter Shank (48-03-3545)
- METABO Metabo N5008AC2M 2 in. Construction Stapler (N5008AC2M)
- CTA MANUFACTURING Drive Socket Extension 1/2" (CTA7312)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- S&G TOOL AID DRILL BIT Stubby 1/8" (TUBE OF 10) (SG15210)
- Nachi Drill Bits