Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #40
Mfr # 1280931
Zoro # G710405567
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #40
- Decimal Equivalent 0.098
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1280931
- Zoro # G710405567
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #40 |
Shank Dia. | 0.125 |
Overall Length | 2.0625 |
Flute Length | 0.8125 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.098 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 21 Piece 3/8" 90-Tooth Ratchet & Drive Tool Set with Foam Storage Tray (86521)
- WESTWARD #24 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL94)
- KIPP Five lobe grips with external thread, metric (K1298.16012X30)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- Nachi Stub Drills