Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.95mm
Mfr # 0575639
Zoro # G510406412
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.93
- Decimal Equivalent 0.154724409448819
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0575639
- Zoro # G510406412
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.93 |
Shank Dia. | 4 |
Overall Length | 54 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.154724409448819 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 1-1/8" (OE 1 1/8)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.300 mm max.jaw opening 60 mm head chrome plated handles dip-coated (65735300)
- WILLIAMS Micrometer Adj.Torque Wrenches, 15 5/16"L (7502MRMHW)
- RIDGID Chain Extension (206/226/276)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- M.A. FORD Twister Gp 3X Drill, #26 (20614700)
- Nachi Drill Bits