Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.87mm
Mfr # 0696156
Zoro # G510406047
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.85
- Decimal Equivalent 0.151574803149606
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696156
- Zoro # G510406047
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.85 |
Shank Dia. | 4 |
Overall Length | 54 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.151574803149606 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Jigsaw Blade, T Shank, 4" Grit, PK5 (01665)
- MIDWEST FASTENER #10-32 x 7/8" Black Plastic Fine Thread 3-Prong Knobs 4PK (78125)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1603407)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI SG-ESS Stub Length Drill - G (1363444)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- Nachi Drill Bits