Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.85mm
Mfr # 0575622
Zoro # G410406284
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.83
- Decimal Equivalent 0.150787401574803
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0575622
- Zoro # G410406284
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.83 |
Shank Dia. | 4 |
Overall Length | 54 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.150787401574803 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- STARRETT Surface Plate Cover, Black Vinyl, 36x60 In (83029)
- CLESCO W-34EXL Nut Lock Wheel Adapter (W-34EXL)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2A41X30)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- DRILL AMERICA 1/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/8)
- Nachi Drill Bits