Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.84mm
Mfr # 0696133
Zoro # G110406249
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.82
- Decimal Equivalent 0.150393700787402
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696133
- Zoro # G110406249
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.82 |
Shank Dia. | 4 |
Overall Length | 54 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.150393700787402 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Variable-Speed Tool Kit, 3000-2/28" (3000-2/28)
- KNIPEX Misc Spare Parts, Spare Clamping Jaws fo (12 59 02)
- BAHCO Bahco Round Blade 625 Scraper (625-ROUND)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- Nachi Drill Bits