Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.82mm
Mfr # 0696110
Zoro # G410406246
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.8
- Decimal Equivalent 0.149606299212598
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696110
- Zoro # G410406246
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.8 |
Shank Dia. | 4 |
Overall Length | 54 |
Flute Length | 22 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.149606299212598 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact Metric Socket Set (84912)
- REGAL CUTTING TOOLS M6 x 1 D5 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072333MS)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- VERSADRIVE HMT Cobalt Blacksmith Drill Bit 22mm (209010-0220)
- Nachi Drill Bits