Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.77mm
Mfr # 0696076
Zoro # G410406130
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.75
- Decimal Equivalent 0.147637795275591
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696076
- Zoro # G410406130
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.75 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.147637795275591 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58899)
- DEWALT 4" Adjustable Flaring Cup Wheel guard (Type 11 wheels) (D284934)
- POWERBUILT 3/8" Drive T-20 Star Bit Socket (648513)
- SIMONDS Mill Bd 10 (73147500)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - Z (1363604)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- DRILL AMERICA 51/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO51/64)
- Nachi Drill Bits