Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.76mm
Mfr # 0696060
Zoro # G110406089
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.74
- Decimal Equivalent 0.147244094488189
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0696060
- Zoro # G110406089
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.74 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.147244094488189 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 3 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 9 in L (45KG95)
- MAG-MATE Magnetic Pickup Hand Tool, 200 lb., 6 In L (PG2180N)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 1/4" (80350)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- EAGLE TAPTEK CUTTING TOOLS #30 HIGH SPEED STEEL STUB DRILL 135 SPLIT POINT (S404-130-I)
- Nachi Stub Drills