Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #37
Mfr # 1363117
Zoro # G710406250
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #37
- Decimal Equivalent 0.104
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363117
- Zoro # G710406250
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #37 |
Shank Dia. | 0.125 |
Overall Length | 2.25 |
Flute Length | 0.8125 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.104 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 40 Grit (42040)
- CDI CDI Torque Wrench Head, Open End, J, 9/16 In (TCQJO18A)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180G RBP SYS)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- NACHI Aqua EX Flat Bottom Stub - 2.8mm (0713231)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO3/16)
- Nachi Stub Drills