Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.61mm
Mfr # 0695945
Zoro # G510405811
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.59
- Decimal Equivalent 0.141338582677165
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695945
- Zoro # G510405811
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.59 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.141338582677165 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.5000 In (400-0.5)
- DRILL AMERICA 1/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML1/8)
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 (4002)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792862)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- M.A. FORD Twister Gp 3X Drill, 25/32 (20678120)
- Nachi Drill Bits