Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.58mm
Mfr # 0695922
Zoro # G810406051
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.56
- Decimal Equivalent 0.140157480314961
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695922
- Zoro # G810406051
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.56 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.140157480314961 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, 0 Cut, 5-5/8", 12 Pc (10Z658)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- LISLE 3/8" Drive, 29mm Metric Socket (14600)
- WIHA Ratcheting Wrench Set, Combination (21290)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- DRILL AMERICA 51/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO51/64)
- Nachi Stub Drills