Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.57mm
Mfr # 0695916
Zoro # G810405962
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.55
- Decimal Equivalent 0.139763779527559
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695916
- Zoro # G810405962
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.55 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.139763779527559 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 6.00mm HSS 135 Deg. Jobber Length Drill Bit (82288)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1172600)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- WILLIAMS 3/8" Drive, 20mm Metric Socket, 6 Points (BM-620)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- EAGLE TAPTEK CUTTING TOOLS 9/64 COBALT STUB DRILL 135 SPLIT POINT (SC400-009-I)
- Nachi Stub Drills