Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.52mm
Mfr # 0695871
Zoro # G110405907
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.5
- Decimal Equivalent 0.137795275590551
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695871
- Zoro # G110405907
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.5 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.137795275590551 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X50)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - U (1280977)
- NACHI Aqua REVO Drill Stub - 5.9mm (0770732)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- Nachi Drill Bits