Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.49mm
Mfr # 0695859
Zoro # G110405938
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.47
- Decimal Equivalent 0.136614173228346
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695859
- Zoro # G110405938
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.47 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.136614173228346 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (J5424MH)
- KRAFT TOOL Heavy Duty Little John Pry Bar, 46 (GG631)
- DRILL AMERICA 27/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X27/64)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua EX Flat Bottom Stub - 4.6mm (0713357)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI Aqua EX Flat Bottom Stub - 0.2mm (0751974)
- EAGLE TAPTEK CUTTING TOOLS 5/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-005-I)
- Nachi Stub Drills