Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.46mm
Mfr # 0695820
Zoro # G410405966
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.44
- Decimal Equivalent 0.135433070866142
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695820
- Zoro # G410405966
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.44 |
Shank Dia. | 4 |
Overall Length | 52 |
Flute Length | 20 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.135433070866142 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 21 mm L.280 mm (40102121)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 7-3/8" L, Full Polish Finish (J5252F)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua REVO Drill Stub - Q (1548180)
- DRILL AMERICA #56 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO56)
- Nachi Stub Drills