Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - #34
Mfr # 1363130
Zoro # G110405990
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size #34
- Decimal Equivalent 0.111
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1363130
- Zoro # G110405990
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | #34 |
Shank Dia. | 0.125 |
Overall Length | 2.3125 |
Flute Length | 0.875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.111 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- TEKTON 1/4 Inch Drive x 7 mm 12-Point Socket (SHD02307)
- FELO Torque Handle, 13 to 26"/lbs. (10000206)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - 0.92mm (0717031)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- DRILL AMERICA F Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOF)
- Nachi Stub Drills