Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.35mm
Mfr # 0575571
Zoro # G410406536
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.33
- Decimal Equivalent 0.131102362204724
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0575571
- Zoro # G410406536
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.33 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.131102362204724 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/4" Drive 52 Geared Teeth Hand Ratchet (009000884)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- Nachi Drill Bits