Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.34mm
Mfr # 0695733
Zoro # G310406063
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.32
- Decimal Equivalent 0.130708661417323
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695733
- Zoro # G310406063
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.32 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.130708661417323 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 6in TPI 32 BOTTOM HAND TAP (HT-632-B-I)
- 3M Finishing Pad, Foam, 8" Size, PK2 (33036)
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - 3.32mm (0695710)
- DRILL AMERICA 11/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST11/32)
- Nachi Drill Bits