Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.33mm
Mfr # 0695727
Zoro # G710406007
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.31
- Decimal Equivalent 0.130314960629921
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695727
- Zoro # G710406007
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.31 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.130314960629921 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 21Mm 6Pt Deep Socket (640836)
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- GEARWRENCH 24mm 90-Tooth 12 Point Ratcheting Combination Wrench (86924)
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- NACHI SG-ESS Stub Length Drill - 2.05mm (0575440)
- NACHI Aqua REVO Drill Stub - 2.8mm (0770113)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- DRILL AMERICA 9/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST9/64)
- Nachi Drill Bits