Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3/32in
Mfr # 1245365
Zoro # G710405376
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 0.09375
- Decimal Equivalent 0.09375
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1245365
- Zoro # G710405376
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 0.09375 |
Shank Dia. | 0.09375 |
Overall Length | 1.75 |
Flute Length | 0.75 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.09375 |
Material | HSCO |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-637 Hydrant Wrench, Adjustable (84-637)
- BETA Square Oil Drain Plug Socket, 12mm (014940262)
- BOOKAZINE A010040VP Fresh Water Hose End Protector With Spring (TI6272)
- HHIP M3 X 0.5 7 Piece Transfer Screw Set (3601-1003)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua EX Flat Bottom Super Stub - 2.8mm (0765834)
- DRILL AMERICA 11/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/32)
- Nachi Drill Bits