Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.28mm
Mfr # 0695682
Zoro # G110406232
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.26
- Decimal Equivalent 0.128346456692913
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695682
- Zoro # G110406232
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.26 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.128346456692913 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-280)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- GEARWRENCH Industrial Rolling Cabinet, 11 Drawer, Black/Orange, 42 in W (83169)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- NACHI Aqua REVO Drill Stub - 11.7mm (0771321)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- Nachi Stub Drills