Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.22mm
Mfr # 0695630
Zoro # G510406184
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.2
- Decimal Equivalent 0.125984251968504
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695630
- Zoro # G510406184
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.2 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.125984251968504 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Coolant Through | No |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tape Measure, 35 ft. L Blade, Steel (55MN53)
- REMGRIT 8" Circular Saw Blade (GC805)
- RIDGID Strap Wrench, 5 in Capacity, 18 in handle, 29 1/4 in Strap (5)
- STEEL GRIP 8 oz Stubby Claw Hammer 11 in. Steel Handle (2265817)
- NACHI SG-ESS Stub Length Drill - 5.10mm (0572829)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- NACHI SG-ESS Stub Length Drill - Y (1363599)
- NACHI SG-ESS Stub Length Drill - I (1363450)
- NACHI Aqua EX Flat Bottom Stub - 1/4 (1455630)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- Nachi Drill Bits