Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 31/64in
Mfr # 1245611
Zoro # G310405417
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type TAPER SHANK
- Size 31/64
- Decimal Equivalent 0.4844
- Material HSCO
- Finish BRIGHT FINISH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1245611
- Zoro # G310405417
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 31/64 |
Shank Dia. | 3 |
Overall Length | 9.625 |
Flute Length | 5 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Decimal Equivalent | 0.4844 |
Material | HSCO |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- TEKTON 3/8 Inch Drive x 3/8 Inch 12-Point Impact Socket (SID12210)
- KLEIN TOOLS Grip for High Strength Cables 0.37" (1613-40)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- NACHI SG-ESS Stub Length Drill - 1.30mm (0573819)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- DRILL AMERICA 23/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST23/64)
- Nachi Drill Bits