Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.11mm
Mfr # 0695544
Zoro # G410405805
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.09
- Decimal Equivalent 0.121653543307087
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695544
- Zoro # G410405805
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.09 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.121653543307087 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.5620 In., 6 Fl, Carb Tip (56555620)
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9687)
- KO-KEN Attack Driver 159mm Rubber Grip3/8 Sq. Drive (3112G)
- DRILL AMERICA 2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2000)
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- NACHI SG-ESS Stub Length Drill - 0.94mm (0717054)
- YG-1 TOOL CO Hss-Pm Multi-1 Drill Stub Length Tialn Coated (M15006)
- Nachi Drill Bits