Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.10mm
Mfr # 0572623
Zoro # G110405501
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.08
- Decimal Equivalent 0.121259842519685
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0572623
- Zoro # G110405501
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.08 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.121259842519685 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Hinge Mate 150 for Creating 3" and 3.5" Hinge Mortises with Your Router (1222)
- BURNDY U Die Kit For Aluminum, 6 AWGto750 Kcmil (UDIEKITAL)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/16" Standard Length, Impact Socket (D020342)
- K-TOOL INTERNATIONAL Hickory Series Brass Hammer, 24 oz. (KTI-71715)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 0.52mm (0716711)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- OSG Fs-Gds 3.3Mm Drill Bit (8575330)
- Nachi Drill Bits