Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 3.07mm
Mfr # 0695515
Zoro # G410405294
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 3.05
- Decimal Equivalent 0.12007874015748
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0695515
- Zoro # G410405294
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 3.05 |
Shank Dia. | 4 |
Overall Length | 50 |
Flute Length | 18 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.12007874015748 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 32 TPI U-Shank Sheet Metal Cutting Cobalt Steel Jig Saw Blade (DW3728-5)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI SG-ESS Stub Length Drill - B (1363409)
- NACHI Aqua REVO Drill Stub - 1/4 (1547848)
- NACHI SG-ESS Stub Length Drill - 0.95mm (0716690)
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- Nachi Stub Drills