Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.83mm
Mfr # 0695326
Zoro # G110405518
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.81
- Decimal Equivalent 0.110629921259843
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695326
- Zoro # G110405518
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.81 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.110629921259843 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Demolition Cutting Reciprocating Saw Blade (20514B6066R)
- GENERAL TOOLS Flexible Steel Rule, 12 In, SAE/Metric (CF1247ME)
- COMMSCOPE Replacement for Tessco Tw-4310 (TW-4310)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- NACHI SG-ESS Stub Length Drill - C (1363415)
- NACHI Aqua REVO Drill Stub - 11/32 (1547905)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - 0.96mm (0717060)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- DRILL AMERICA 31/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO31/32)
- Nachi Stub Drills