Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.82mm
Mfr # 0695310
Zoro # G710405536
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.8
- Decimal Equivalent 0.110236220472441
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695310
- Zoro # G710405536
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.8 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.110236220472441 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Point Angle | 135 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Star Bit Set, 9 pcs (44699)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32116)
- STARRETT Band Saw Blade, 9 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09)
- WESTWARD Axle (TT10G165AXG)
- NACHI SG-ESS Stub Length Drill - M (1363480)
- NACHI SG-ESS Stub Length Drill - 29/64in (1245590)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- NACHI Aqua REVO Drill Stub - 15.3mm (0771688)
- NACHI SG-ESS Stub Length Drill - J (1363467)
- NACHI SG-ESS Stub Length Drill - D (1363421)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- Nachi Drill Bits