Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.75mm
Mfr # 0575513
Zoro # G310406490
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.73
- Decimal Equivalent 0.10748031496063
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0575513
- Zoro # G310406490
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.73 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.10748031496063 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (12604000)
- POWERMATIC Mobile Base For 54A (2042374)
- NACHI SG-ESS Stub Length Drill - 0.93mm (0717048)
- NACHI Aqua EX Flat Bottom Stub - 5.2mm (0713408)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- DRILL AMERICA 27/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO27/32)
- Nachi Stub Drills