Shop All Stub Drills
Nachi
SG-ESS Stub Length Drill - 2.74mm
Mfr # 0695252
Zoro # G810405733
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 2.72
- Decimal Equivalent 0.107086614173228
- Material POWDERED HSCO
- Finish SG (TiN+TiCN)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0695252
- Zoro # G810405733
- Country of Origin Japan
- Category Stub Drills
Dimensions
Size | 2.72 |
Shank Dia. | 3 |
Overall Length | 48 |
Flute Length | 16 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.107086614173228 |
Material | POWDERED HSCO |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Drill Bit Point Angle | 135 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive Metric, 6 pcs (48-22-9541)
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- GEDORE Fixed Spanner Wrench, 52 to 55mm Capacity (40 Z 52-55)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- NACHI Aqua REVO Drill Stub - 15/32 (1547986)
- NACHI SG-ESS Stub Length Drill - O (1363501)
- NACHI SG-ESS Stub Length Drill - 1.65mm (0575404)
- NACHI SG-ESS Stub Length Drill - X (1363582)
- NACHI Aqua EX Flat Bottom Super Stub - 15.3mm (0764530)
- NACHI SG-ESS Stub Length Drill - 3.29mm (0695699)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- Nachi Drill Bits